- 3 in Brush Diameter
- 0.014 in Wire Diameter
- Carbon Steel Abrasive Material
description
- Crimped wire arbour cup brush is ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications.
applications
- Clean and Detail
- Deburring
features
- Crimped wire brushes individual filaments are supported only be each other creating extra flexibility
- Perfect for removing rust, scale, paint and dirt from metal and other surface
- Durable design provides a uniform finish while offering the longest life
- Better choice for deburring, removing rust, paint, corrosion and weld splatter from metal surfaces
| RPM | 15000 rpm |
| Wire Diameter | 0.014 in |
| Dia. | 3 in |
| Applicable Materials | Steel |
| Brush Dia. | 3 in |
| Thickness | 0.014 in |
| Abrasive Material | Carbon Steel |
| Center Hole | 5/8-11 |
| Type | Crimped Wire |
| Used With | Right Angle Grinder |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| RPM [Max] | 14000 rpm |
| Weight | 0.997 LB |
| EAN or UPC | 699366533415 |

