- 4 in Brush Diameter
- 0.02 in Wire Diameter
- Carbon Steel Abrasive Material
description
- Twist knot wire cup brushes single row with threaded nut with bridle allows efficient, high-impact cutting and cleaning on more demanding applications.
applications
- Clean and Detail
- Deburring
features
- Rigid structure allows efficient, high-impact cutting and cleaning on more demanding applications
- Single row construction limits flaring of the brush on corners and angles
- Used on right angle grinders
- Better choice for deburring, roughing, cleaning rust, scale, paint and oxidation
- cleaning corners, recesses, and other hard-to-reach areas and removing concrete and large surfaces
| Dia. | 4 in |
| Center Hole | 5/8-11 |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Applicable Materials | Steel |
| Brush Dia. | 4 in |
| RPM [Max] | 9000 rpm |
| Wire Diameter | 0.02 in |
| Abrasive Material | Carbon Steel |
| Thickness | 0.02 in |
| Type | Knotted Wire |
| RPM | 9000 rpm |
| Used With | Right Angle Grinder |
| Weight | 1.696 LB |
| EAN or UPC | 699366533453 |

