- Crimped Wire
- 6 in Diameter
- Carbon Steel Wire Material
| Dia. | 6 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| RPM | 6000 rpm |
| Thickness | 0.02 in |
| Used With | Right Angle Grinder |
| Abrasive Material | Carbon Steel |
| Applicable Materials | Steel |
| Type | Crimped Wire |
| Weight | 2.594 LB |
| EAN or UPC | 699366533491 |

