- Type 90 Wheel
description
- For fast sharpening and fine finishes on planes and straight chisels, chose the Norton Combination Grit Waterstone. These dual-grit sided synthetic stones are softer than oilstones and are used with water and minimal pressure to quickly sharpen and polish for a quality final product. Available in a variety of grits for a number of jobs, including the repair of damaged tools, cutting, finishing, and polishing. Color-coded by grit to make selection quick and easy.
applications
- Tool Sharpening
features
- Dual-grit sided synthetic stones designed to work together, in a carefully planned, efficient sequence with water (to create a fast-acting slurry) for fast sharpening to fine finish
- Softer than traditional oilstones - providing lapping action for superb results with low pressure
- Color-coded by grit: 220 grit for repairing badly damaged tool, 1000 grit for initial cut, 4000 grit for excellent finishing, and 8000 grit for polishing
- Better choice for producing superior edges for planes and straight chisels
| Wheel Type | Type 90 |
| Color | Gray, Yellow |
| Width | 3 in |
| Overall Length | 8 in |
| Thickness | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 699366550399 |

