Skip to content Skip to navigation menu
Die Grinder

69957308000

Die Grinder
Item #115066743
  • Die Grinder
Die Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Die Grinder

description

  • This versatile, straight die grinder gets the job done right from deburring to finishing and everything in-between. With just the right number of features to keep you in control and comfortable on the job, you can easily adapt the tool to the job at hand.

applications

  • Deburring
  • Portable Grinding
  • Finishing
  • Parting Line Removal
  • Surface Prep

features

  • Comfortable during prolonged use thanks to vibration-limiting technology, ergonomic design, and streamlined non-slip grip
  • Adaptable to the needs of each job with speed regulation and two collet inserts in 1/8 and 1/4
  • Available as a standalone tool or as part of a kit
  • Compatible with many accessories including cartridge rolls, spiral rolls, square pads, cross pads, overlap slotted discs, flap wheels, mounted points and carbide burrs
Weight 0.0 LB
EAN or UPC 699573080009
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison