Our double-cut style carbide burrs have stronger tooth formulation and numerous cutting edges to outperform other double-cut carbide burrs with better stock removal, granular chip break, and longer life.
applications
Deburring
Stock Removal
Surface Prep
features
Hard tungsten carbide burrs with strong tooth formulations and numerous cutting edges for extended life and less changeover downtime versus other cutting tools
Higher stock removal, and smaller, granular chip-break on hard-to-grind workpieces versus other carbide burrs
Perform well at higher temperatures and can be used longer than high-speed steel tools – even if your operation generates some heat
Designed for standard metal removal
Overall Length
2 3/4 in
RPM [Max]
25000 rpm
Weight
0.0 LB
EAN or UPC
699573080054
We're here for you
with Service Centers across the country - We have your back