Skip to content Skip to navigation menu
Burr Kit

69957308060

Burr Kit
Item #115066774
  • Carbide Material
Burr Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Carbide Material

description

  • Our double-cut style carbide burrs have stronger tooth formulation and numerous cutting edges to outperform other double-cut carbide burrs with better stock removal, granular chip break, and longer life. Pair up these long-lasting burrs with our pneumatic die grinder to quickly and comfortably accomplish many portable applications on one machine.

applications

  • Deburring
  • Stock Removal
  • Surface Prep

features

  • Carbide Burr Kit contains one each of SA5, SF3, SF5, SG5, and SL4
  • Double cut burrs are a popular choice because of their universal cutting style
  • Hard tungsten carbide burrs with strong tooth formulations and numerous cutting edges for extended life and less changeover downtime versus other cutting tools
  • Higher stock removal, and smaller, granular chip-break on hard-to-grind workpieces versus other carbide burrs
Material Carbide
Weight 0.0 LB
EAN or UPC 699573080603
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison