- 75 in Length
- 37 in Width
- 120 Grit
- Medium Grade
description
- Tackle your workload with the fast initial cut rate from the premium aluminum oxide abrasive on the Metalite R215 medium grit cloth wide belt. A heavy, durable X-weight cotton backing makes this belt a suitable choice for heat-sensitive applications, and a strong butt joint means the belt can run in either direction. Keep your initial costs low for your medium grit intermediate applications on stainless and carbon steels with this belt.
applications
- Deburring
- Parting Line Removal
- Rust Removal
- Stock Removal
- Tool Sharpening
features
- Premium aluminum oxide abrasive for fast initial cut rate
- Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
- Strong butt joint that allows the belt to be run in either direction
- Good choice for stainless and carbon steel medium grit, intermediate applications when initial price is the primary purchasing factor
| Width | 37 in |
| Length | 75 in |
| Grade | Medium |
| Grit | 120 |
| Color | Brown |
| Backing Wt. | X |
| Backing Material | Cotton |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.0 LB |
| EAN or UPC | 699573257609 |

