Enjoy excellent grain retention with an increased product life thanks to the durable resin bond on the BlueFire R823P fine grit cloth wide belt. The X-weight polyester waterproof backing produces strong yet moderately flexible results ideal for both dry and wet applications when you need light or moderate pressure. Self-sharpening zirconia abrasive lasts 30 percent longer than competitive zirconia belts with fast, aggressive cuts to get your job done quickly. This belt is ideal for all of your fine grit metal and wood applications.
applications
Foundry Snagging
Gear Grinding
Honing
ID Grinding
Stock Removal
Stripping
Surface Grinding
features
Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
Durable resin bond for excellent grain retention and product life
Better choice for all fine grit metal and wood light to moderate applications
Color
Blue
Grit
220
Backing Material
Polyester
Grade
Very Fine
Abrasive Material
Zirconia Alumina
Width
37 in
Backing Wt.
X
Length
60 in
Weight
0.0 LB
EAN or UPC
699573281000
We're here for you
with Service Centers across the country - We have your back