- 60 in Length
- 37 in Width
- 150 Grit
- Fine Grade
description
- Enjoy excellent grain retention with an increased product life thanks to the durable resin bond on the BlueFire R823P fine grit cloth wide belt. The X-weight polyester waterproof backing produces strong yet moderately flexible results ideal for both dry and wet applications when you need light or moderate pressure. Self-sharpening zirconia abrasive lasts 30 percent longer than competitive zirconia belts with fast, aggressive cuts to get your job done quickly. This belt is ideal for all of your fine grit metal and wood applications.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
- Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
- Durable resin bond for excellent grain retention and product life
- Better choice for all fine grit metal and wood light to moderate applications
| Abrasive Material | Zirconia Alumina |
| Grit | 150 |
| Length | 60 in |
| Color | Blue |
| Backing Material | Polyester |
| Backing Wt. | X |
| Width | 37 in |
| Grade | Fine |
| Weight | 0.0 LB |
| EAN or UPC | 699573281024 |

