- 2 in Diameter
- P60 Grit
- 1 in Width
- Pink Color
description
- Count on Norton Pink ceramic flap wheels to provide a consistent finish and uniform rate of cut with added performance.
applications
- Deburring
- Clean and Detail
- Polishing
- Finishing
- Stock Removal
- Beveling
- Blending
features
- The ceramic grain improves performance over zirconia alternatives
- Improved resin bond system for longer wheel life
- Versatile X-wt poly cotton backing for flexibility and life
- Easy to mount with 1/4 inch shank
| Color | Pink |
| Backing Wt. | X |
| Abrasive Material | Ceramic Alumina |
| Grit | P60 |
| Width | 1 in |
| Backing Material | Cotton |
| Grade | Coarse Grit |
| Dia. | 2 in |
| RPM [Max] | 25000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 699573397060 |

