Norton Abrasives
69957339791
Pink Ceramic Alumina Coarse Grit Full Tapered Spiral Roll
Item #115065591
- P80 Grit
- 1.5 in Length
- Pink Color
description
- Count on Norton Pink ceramic tapered spiral rolls to provide a consistent finish and uniform rate of cut with added performance.
applications
- Deburring
- Clean and Detail
- Polishing
- Finishing
- Stock Removal
- Beveling
- Blending
features
- The ceramic grain improves performance over a/o and zirconia alternatives
- Improved resin bond system provides longer life
- Versatile X-wt poly cotton backing for flexibility and life
- Supporting mandrels also in stock for ease of mounting
| Backing Wt. | X |
| Length | 1.5 in |
| Color | Pink |
| RPM [Max] | 23000 rpm |
| Abrasive Material | Ceramic Alumina |
| Backing Material | Cotton |
| Center Hole | 1/8 in |
| Grade | Coarse Grit |
| Grit | P80 |
| Weight | 0.0 LB |
| EAN or UPC | 699573397916 |
