Norton Abrasives
69957340146
Norton 1/2 in Thickness CA P60 Coarse Grit Pink Square Pad
Item #115065608
- 1/2 in Pad Thickness
- P60 Grit
description
- Count on Norton Pink ceramic square pads to provide a consistent finish and uniform rate of cut with added performance.
applications
- Deburring
- Clean and Detail
- Polishing
- Finishing
- Stock Removal
- Beveling
- Blending
features
- The ceramic grain improves performance over a/o and zirconia alternatives
- Improved resin bond system provides longer life
- Versatile X-wt poly cotton backing for flexibility and life
- Supporting back up pads also in stock for ease of mounting
| Pad Width | 3 in |
| Eyelet Size | 1/4 in - 20W |
| RPM [Max] | 14000 rpm |
| Pad Length | 3 in |
| Pad Thickness | 1/2 in |
| Grit Size | P60 Grit |
| Pad Type | Square |
| Operating Speed [Max] | 14000 rpm |
| Color | Pink |
| Backing Type | X-wt. Cotton |
| Weight | 0.0 LB |
| EAN or UPC | 699573401460 |
