Blaze R980P coarse grit cloth narrow benchstand belts are engineered with a Norton SG next-generation, ceramic alumina grain to deliver cooler cutting, improved metal integrity, and 50 to 200 percent longer life on cobalt, chrome, Inconel and titanium, as well as on mild, carbon and stainless steel. Featuring a durable, waterproof, Y-weight polyester cloth backing, these belts provide better grain adhesion with reduced edge-fray and better body retention for superior product consistency and longer life. Pair them with your bench grinders to perform coarse grit stock-removal work with excellent results.
applications
Foundry Snagging
Gear Grinding
Honing
ID Grinding
Stock Removal
Stripping
Surface Grinding
features
Next-generation cooler cutting Norton SG ceramic alumina grain lasts 50% to 200% longer on mild and carbon steel, stainless, cobalt, chrome, Inconel and titanium with better metal integrity
Durable Y-weight polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray, and better body retention, resulting in longer life and product consistency
Lubricating grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, minimized loading, and improved part finish and integrity
The best choice for coarse grit stock removal operations
Length
48 in
Grade
Coarse
Backing Wt.
Y
Width
6 in
Family Name
Ceramic Aluminum Oxide Narrow Coated Belt
Grit
60
Backing Material
Polyester
Type
Narrow
Color
Orange
Abrasive Material
Ceramic Alumina
Material
Ceramic Aluminum Oxide
Weight
10.0 LB
EAN or UPC
699573444221
We're here for you
with Service Centers across the country - We have your back