Offering a product life that is 50 to 200 percent longer than competitors' belts, the Blaze R980P coarse grit cloth narrow backstand belt is the ideal product for coarse grit stock removal applications. Perfect for ensuring grain retention and minimal edge fraying, the belt comes equipped with a waterproof Y-weight polyester backing for durability and reliable results. The Blaze R980P also features a lubricating coating that produces cool cutting action while ensuring minimal loading. When used on stainless steel, cobalt, chrome, titanium, and other metals, this belt improves material integrity while delivering a consistent finish.
applications
Foundry Snagging
Gear Grinding
Honing
ID Grinding
Stock Removal
Stripping
Surface Grinding
features
Next-generation cooler cutting Norton SG ceramic alumina grain lasts 50% to 200% longer on mild and carbon steel, stainless, cobalt, chrome, Inconel and titanium with better metal integrity
Durable Y-weight polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray, and better body retention, resulting in longer life and product consistency
Lubricating grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, minimized loading, and improved part finish and integrity
The best choice for coarse grit stock removal operations
Color
Orange
Length
132 in
Grit
40
Grade
Extra Coarse
Width
3 in
Backing Wt.
Y
Backing Material
Polyester
Abrasive Material
Ceramic Alumina
Weight
0.0 LB
EAN or UPC
699573449646
We're here for you
with Service Centers across the country - We have your back