- 18 in Length
- 1/4 in Width
- 60 Grit
- Coarse Grade
description
- Save time and money when you select this Blaze R980P coarse grit cloth file belt, which lasts 50- to 200-percent longer than comparable file belts. Offering a Norton SG ceramic alumina grain, this next-generation belt minimizes loading and delivers cool cuts, thanks to a lubricating coating that helps maintain the integrity of stainless, cobalt, chrome and other metals. A Y-weight polyester backing helps reduce fraying and enhance adhesion for outstanding durability. Designed for use with a file belt sander, this coarse grit belt does a great job removing coarse grit stock from heat-sensitive metals without burning, leaving behind a clean surface.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Next-generation cooler cutting Norton SG ceramic alumina grain lasts 50% to 200% longer on mild and carbon steel, stainless, cobalt, chrome, Inconel and titanium with better metal integrity
- Durable Y-weight polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray, and better body retention, resulting in longer life and product consistency
- Lubricating grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, minimized loading, and improved part finish and integrity
- The best choice for coarse grit stock removal operations
| Width | 1/4 in |
| Backing Material | Polyester |
| Backing Wt. | Y |
| Grit | 60 |
| Color | Orange |
| Grade | Coarse |
| Abrasive Material | Ceramic Alumina |
| Length | 18 in |
| Weight | 0.0 LB |
| EAN or UPC | 699573472491 |

