Save time and money when you select this Blaze R980P coarse grit cloth file belt, which lasts 50- to 200-percent longer than comparable file belts. Offering a Norton SG ceramic alumina grain, this next-generation belt minimizes loading and delivers cool cuts, thanks to a lubricating coating that helps maintain the integrity of stainless, cobalt, chrome and other metals. A Y-weight polyester backing helps reduce fraying and enhance adhesion for outstanding durability. Designed for use with a file belt sander, this coarse grit belt does a great job removing coarse grit stock from heat-sensitive metals without burning, leaving behind a clean surface.
applications
Foundry Snagging
Gear Grinding
Honing
ID Grinding
Stock Removal
Stripping
Surface Grinding
features
Next-generation cooler cutting Norton SG ceramic alumina grain lasts 50% to 200% longer on mild and carbon steel, stainless, cobalt, chrome, Inconel and titanium with better metal integrity
Durable Y-weight polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray, and better body retention, resulting in longer life and product consistency
Lubricating grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, minimized loading, and improved part finish and integrity
The best choice for coarse grit stock removal operations
Color
Orange
Grade
Extra Coarse
Length
24 in
Backing Material
Polyester
Width
1 in
Backing Wt.
Y
Abrasive Material
Ceramic Alumina
Grit
40
Weight
0.0 LB
EAN or UPC
699573500194
We're here for you
with Service Centers across the country - We have your back