- 75 in Length
- 37 in Width
- 80 Grit
- Coarse Grade
description
- Crafted with a strong, self-sharpening zirconia alumina abrasive, BlueFire R823P/R884P coarse grit cloth wide belts deliver fast and aggressive cutting and a 30-percent longer life than competing zirconia belts. R823P belts feature a flexible, X-weight, polyester, waterproof backing for top performance during light- to moderate-pressure work, while R884P belts feature a durable, Y-weight, polyester, waterproof cloth backing for excellent results during medium- to high-pressure applications. Use these belts for light-to-moderate coarse grit work on all metals and woods. A durable resin bond ensures excellent grain retention over extended use.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
- R823 has flexible X-weight polyester waterproof backing to excel on light- to moderate-pressure, applications
- R884P has a durable Y-weight polyester waterproof cloth backing that excels on medium- to high pressure applications
- Durable resin bond for excellent grain retention and product life
- Better choice for coarse grit applications on all metal and wood light to moderate
| Backing Wt. | Y |
| Grade | Coarse |
| Grit | 80 |
| Color | Blue |
| Backing Material | Polyester |
| Width | 37 in |
| Abrasive Material | Zirconia Alumina |
| Length | 75 in |
| Weight | 0.0 LB |
| EAN or UPC | 699573509555 |

