Skip to content Skip to navigation menu
Ball Nose Tree Aluma Cut Tungsten Carbide Burr

69957360647

Ball Nose Tree Aluma Cut Tungsten Carbide Burr
Item #115066346
  • 2 3/4 in Overall Length
  • Tungsten Carbide Material
Ball Nose Tree Aluma Cut Tungsten Carbide Burr
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/4 in Overall Length
  • Tungsten Carbide Material

description

  • Pair up these long-lasting burrs with our pneumatic die grinder to quickly and comfortably accomplish many portable applications on one machine.

applications

  • Deburring
  • Stock Removal
  • Surface Prep

features

  • Hard tungsten carbide burrs with strong tooth formulations and numerous cutting edges for extended life and less changeover downtime versus other cutting tools
  • Higher stock removal, and smaller, granular chip-break on hard-to-grind workpieces versus other carbide burrs
  • Perform well at higher temperatures and can be used longer than high-speed steel tools – even if your operation generates some heat
  • Designed for use on aluminum and non-ferrous metals
RPM [Max] 25000 rpm
Overall Length 2 3/4 in
Weight 0.0 LB
EAN or UPC 699573606476
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison