- Carbon Steel Wire Material
- 2 in Brush Diameter
description
- Crimped Wire Wheels Brushes with Narrow Face - with stem with extra flexibility and lower impact makes these brushes an excellent choice for cleaning irregular surfaces and finer surface finishing, and light to medium duty surface contaminant removal applications.
applications
- Clean and Detail
- Deburring
features
- Crimped wire brushes individual filaments are supported only be each other creating extra flexibility
- Can be used individually or stacked as a shaft
- Perfect for removing rust, scale, paint and dirt from metal and other surface
- Better choice for deburring, removing rust, paint, corrosion and weld splatter from metal surfaces
| Brush Dia. | 2 in |
| RPM [Max] | 25000 rpm |
| Shank Diameter | 1/4 in |
| Wire Diameter | 0.014 in |
| Weight | 0.0 LB |
| EAN or UPC | 699573701232 |

