- Stainless Steel Wire Material
- 3 in Brush Diameter
description
- Crimped wire brushes individual filaments are supported only be each other creating extra flexibility.
applications
- Clean and Detail
- Deburring
features
- Ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications
- Perfect for removing rust, scale, paint and dirt from metal and other surface
- Durable design provides a uniform finish while offering the longest life
- Better choice for deburring, removing rust, paint, corrosion and weld splatter from metal surfaces
| Shank Diameter | 1/4 in |
| Brush Dia. | 3 in |
| Wire Diameter | 0.014 in |
| RPM [Max] | 25000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 699573701317 |

