- Carbon Steel Wire Material
- 12 in Brush Diameter
- 1/2 in-2 in Center Hole
description
- Crimped wire arbour cup brush is ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications.
applications
- Clean and Detail
- Deburring
features
- Crimped wire brushes individual filaments are supported only be each other creating extra flexibility
- Perfect for removing rust, scale, paint and dirt from metal and other surface
- Durable design provides a uniform finish while offering the longest life
- Better choice for deburring, removing rust, paint, corrosion and weld splatter from metal surfaces
| RPM [Max] | 3600 rpm |
| Wire Diameter | 0.012 in |
| Center Hole | 1/2 in-2 in |
| Brush Dia. | 12 in |
| Weight | 0.0 LB |
| EAN or UPC | 699573701355 |

