- 1 in Brush Diameter
- Carbon Steel Wire Material
- 0.006 in Wire Diameter
description
- Crimped wire end brushes designed to generate lighter brushing action and reach contoured surfaces.
applications
- Deburring
- Clean and Detail
features
- Crimped wire brushes individual filaments are supported only be each other creating extra flexibility
- Ideal for work on irregular surfaces, as well as light to medium duty containment removal applications
- Perfect for removing rust, scale, paint and dirt from metal and other surface
- Better choice to clean and deburr recessed areas or inside diameters of tubes and pipes to proper surface finish
- rubber and plastic flash removal
- paint and rust removal, and mold and tool polishing
| Brush Dia. | 1 in |
| Wire Diameter | 0.006 in |
| Shank Diameter | 1/4 in |
| RPM [Max] | 22000 rpm |
| Wire Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 699573701546 |

