- 1 in Brush Diameter
- Stainless Steel Wire Material
- 0.0104 in Wire Diameter
- 22000 Maximum rpm
description
- Crimped wire brushes individual filaments are supported only be each other creating extra flexibility.
applications
- Clean and Detail
- Deburring
features
- Ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications
- Perfect for removing rust, scale, paint and dirt from metal and other surface
- Durable design provides a uniform finish while offering the longest life
- Better choice to clean and deburr recessed areas or inside diameters of tubes and pipes to proper surface finish
- rubber and plastic flash removal
- paint and rust removal, and mold and tool polishing
| Wire Material | Stainless Steel |
| Shank Diameter | 1/4 in |
| Wire Diameter | 0.0104 in |
| Brush Dia. | 1 in |
| RPM [Max] | 22000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 699573701577 |

