- Stainless Steel Material
- 1/2 in Overall Length
description
- These spiral brushes have a single layer of filament twisted around a stem wire to create additional strength and higher density fill brushes. This spiral configuration ensures consistent and constant abrasive contact with the tube. Formed eye loop at the end of the stem for convenient hand use.
applications
- Clean and Detail
- Deburring
features
- Cleaning, polishing, reaming, finishing and removing debris, burrs, rust, residues, and surface contaminants inside cylindrical items, including tubes, pipes, bottles, smooth-sided and threaded holes, and other industrial components
- Available in single stem providing firm support when working internally
- Use manually or fastened to portable or fixed machines
- Spiral configuration ensures consistent and constant abrasive contact with the tube
| Material | Stainless Steel |
| RPM [Max] | 3000 rpm |
| Overall Length | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 699573701874 |

