- Carbon Steel Material
- 3/4 in Overall Length
description
- These spiral brushes have a single layer of filament twisted around a stem wire to create additional strength and higher density fill brushes. This spiral configuration ensures consistent and constant abrasive contact with the tube. Formed eye loop at the end of the stem for convenient hand use.
applications
- Clean and Detail
- Deburring
features
- Used manually or fastened to portable or fixed machines (including drills, drill presses, and CNC machines)
- Provides firm support with working internally
- Better choice for deburring, removing rust, paint, corrosion and weld spatter from metal surfaces
- Cleaning, polishing, reaming, finishing and removing debris, burrs, rust, residues, and surface contaminants inside cylindrical items, including tubes, pipes, bottles, smooth-sided and threaded holes, and other industrial components
| Material | Carbon Steel |
| Overall Length | 3/4 in |
| RPM [Max] | 2000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 699573701898 |

