Skip to content Skip to navigation menu
Bear-Tex Aluminum Oxide 1000 Series Medium Grit Non-Woven Convolute Wheel

69957397884

Bear-Tex Aluminum Oxide 1000 Series Medium Grit Non-Woven Convolute Wheel
Item #104974114
  • 6 in Diameter
  • Medium Grade
  • Aluminum Oxide Abrasive Material
  • 1000 Series
Bear-Tex Aluminum Oxide 1000 Series Medium Grit Non-Woven Convolute Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Medium Grade
  • Aluminum Oxide Abrasive Material
  • 1000 Series

description

  • Maximize longevity while increasing the polish consistency of your finishes with the durable aluminum oxide abrasive on this Bear-Tex Series 1000 AO medium grit non-woven convolute wheel. Designed as a starting point for deburring, blending, polishing, and finishing, this wheel comes in a variety of web densities to match your job. The heat-free resin bond prevents smears while producing consistent results, and a coating over the uniformly dispersed grain prevents gouging and dimensional changes to your project.

applications

  • Blending
  • Deburring
  • Finishing
  • Surface Prep

features

  • Durable, longer lasting aluminum oxide abrasive leaves a more polished finish
  • Offered in variety of web densities: more open, cool-cutting 7 density for light deburring, 8, to densest 9, a good starting point for deburring, blending, polishing, and finishing
  • Smear- and heat-free resin bond guarantees consistent, high-quality results
  • uniform grain dispersion and coating clean and condition without gouging or changing dimensions of workpiece
  • Better choice for medium grit general purpose deburring, blending, and final finishing
RPM [Max] 6000 rpm
Color Light Brown
Thickness 1 in
Grade Medium
Center Hole Dia. 1 in
Dia. 6 in
Weight 0.0 LB
EAN or UPC 699573978849
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison