- 9 1/8 in Diameter
- Orange Color
- Extra Coarse Grade
- 6600 Maximum rpm
description
- Bevel, blend, deburr and remove stock with this Blaze F980 coarse grit fiber disc mounted on your grinder or sander. Made with a 100-percent alumina micro-fracturing grain that continuously exposes sharper grain edges, the disc provides a significantly increased cut rate and life compared to competitive blended or low-ratio ceramic alumina discs. A heavy fiber backing minimizes tears and provides strength, while the self-lubricating grinding aid treatment keeps the disc cool during cutting, even when working with stainless steel, high alloy steels, titanium and other hard-to-grind surfaces.
applications
- Beveling
- Blending
- Deburring
- Stock Removal
features
- 100% ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to significantly increase cut rate and life over competitive blended/low-ratio ceramic alumina discs
- Heavier fiber backing for additional strength and tear resistance
- Self-lubricating grinding aid treatment delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
- Best choice for coarse grit fiber disc right angle grinder beveling, blending, deburring, and stock removal applications
| Backing Material | Fiber |
| Backing Wt. | FIB3 |
| Grit | 24 |
| Center Hole | 7/8 in |
| Grade | Extra Coarse |
| RPM [Max] | 6600 rpm |
| Color | Orange |
| Dia. | 9 1/8 in |
| Abrasive Material | Ceramic Alumina |
| Weight | 0.0 LB |
| EAN or UPC | 699573980156 |

