Save time and money when you select this Blaze R980P coarse grit cloth file belt, which lasts 50- to 200-percent longer than comparable file belts. Offering a Norton SG ceramic alumina grain, this next-generation belt minimizes loading and delivers cool cuts, thanks to a lubricating coating that helps maintain the integrity of stainless, cobalt, chrome and other metals. A Y-weight polyester backing helps reduce fraying and enhance adhesion for outstanding durability. Designed for use with a file belt sander, this coarse grit belt does a great job removing coarse grit stock from heat-sensitive metals without burning, leaving behind a clean surface.
applications
Foundry Snagging
Gear Grinding
Honing
ID Grinding
Stock Removal
Stripping
Surface Grinding
features
Next-generation cooler cutting Norton SG ceramic alumina grain lasts 50% to 200% longer on mild and carbon steel, stainless, cobalt, chrome, Inconel and titanium with better metal integrity
Durable Y-weight polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray, and better body retention, resulting in longer life and product consistency
Lubricating grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, minimized loading, and improved part finish and integrity
The best choice for coarse grit stock removal operations
Color
Orange
Backing Wt.
Y
Length
20 1/2 in
Width
3/4 in
Backing Material
Polyester
Grit
40
Abrasive Material
Ceramic Alumina
Grade
Extra Coarse
Weight
0.012 LB
EAN or UPC
699573980309
We're here for you
with Service Centers across the country - We have your back