Skip to content Skip to navigation menu
Gemini Aluminum Oxide Coarse Grit TS (Type II) Quick-Change Cloth Disc

69957399641

Gemini Aluminum Oxide Coarse Grit TS (Type II) Quick-Change Cloth Disc
Item #110706442
  • 2 in Diameter
  • Brown Color
  • Coarse Grade
  • 30000 Maximum rpm
Gemini Aluminum Oxide Coarse Grit TS (Type II) Quick-Change Cloth Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Diameter
  • Brown Color
  • Coarse Grade
  • 30000 Maximum rpm

description

  • Clean, detail and finish surfaces with this Gemini R228 fine grit TS (Type II) quick-change cloth disc, which works well with steel, soft metals, titanium and other metals. Durable and long-lasting at a reasonable price point, the X-weight disc features a cotton backing and aluminum oxide grain for general purpose use, including roughing and blending. A quick-change design makes it easy to add or remove the disc to your right angle grinder.

applications

  • Clean and Detail
  • Finishing

features

  • Versatile, general-purpose aluminum oxide grain
  • good choice when initial price point is primary purchasing consideration
  • X-weight durable but smooth, cotton backing for roughing and blending
  • Good starting specification if unable to measure performance
  • Fine grit for cleaning, detailing, and finishing stainless steel and other steels, and soft metals like aluminum
Grade Coarse
Abrasive Material Aluminum Oxide
Backing Material Polyester
Backing Wt. Y
RPM [Max] 30000 rpm
Dia. 2 in
Grit P60
Color Brown
Attachment Type TS (Type II)
Weight 0.0 LB
EAN or UPC 699573996416
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison