Skip to content Skip to navigation menu
Clipper Blockbuster BBM Series Electric Mini Masonry Saw

70184600684

Clipper Blockbuster BBM Series Electric Mini Masonry Saw
Item #115066103
  • BBM Series
  • Electric Power Source
Clipper Blockbuster BBM Series Electric Mini Masonry Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BBM Series
  • Electric Power Source

description

  • The innovative design of these BBM series small masonry saws has been copied many times due to its compact, all-steel unibody construction, giving the best weight-to-strength distribution. A 14" blade capacity and ergonomically-designed, three-position locking, cutting head provides a safe, clear view of the work area. Whether your choice is the 3HP brush motor weighing only 75 lbs., or the 1.5HP induction motor for heavier commercial use, both come with features such as overload protection, garden hose connection and a channeled, flow water pan to direct dust and slurry away from the operator.

applications

  • Cutting

features

  • All welded strong honeycomb reinforcement design
  • Clear view cutting system with offset of motor and blade allows operator to see the complete cutting surface
  • Wet cutting system with quick attach garden hose water system meets OSHA silica dust control requirements
  • Channel flow water pan helps to direct dust and slurry away from operator and out the back of saw
Series BBM
Power Source Electric
Weight 0.0 LB
EAN or UPC 701846006842
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison