The Norton Clipper Charger cup grinder have increased segment to surface for more material removal than the Norton Clipper Classic cup grinder. The diamond and bond configuration provide a more comfortable feel while extending life and better finish on a wide range of materials.
applications
Portable Grinding
features
Infiltrated High-Density (iHD) segments made with Patented technology for longer life and faster grinding
Unique segment design and large grinding surface provides better comfort with minimal vibration
A thick body for increased safety that allows more pressure when needed but resists flexing that causes breakage
Larger ventilation holes than the conventional single and double row cup wheels for better cooling
RPM [Max]
12000 rpm
Dia.
5 in
Weight
0.0 LB
EAN or UPC
701846017657
We're here for you
with Service Centers across the country - We have your back