The innovative design of these BBM series small masonry saws has been copied many times due to its compact, all-steel unibody construction, giving the best weight-to-strength distribution. A 14" blade capacity and ergonomically-designed, three-position locking, cutting head provides a safe, clear view of the work area. Whether your choice is the 3HP brush motor weighing only 75 lbs., or the 1.5HP induction motor for heavier commercial use, both come with features such as overload protection, garden hose connection and a channeled, flow water pan to direct dust and slurry away from the operator.
applications
Cutting
features
Wet cutting system with quick attach garden hose water system meets OSHA silica dust control requirements
Channel flow water pan helps to direct dust and slurry away from operator and out the back of saw
All welded strong honeycomb reinforcement design
Clear view cutting system with offset of motor and blade allows operator to see the complete cutting surface
Series
BBM
Power Source
Electric
Weight
0.0 LB
EAN or UPC
701846263276
We're here for you
with Service Centers across the country - We have your back