- CTC Series
- Electric Power Source
description
- Built with the professional in mind, the CTC1020XL is the newest to the tile industry. The powerful 2HP motor makes ripping materials, up to 24", trouble-free. The combination of having a light-weight, sturdy frame and a newly designed polypropylene pan, to help reduce area contamination, gives an operator all the essentials to get the job done quickly and efficiently.
applications
- Cutting
features
- The 2HP motor is more powerful than using conventional 1.5HP and can make a rip cut of 24 in. tile
- Light-weight at 60 lbs vs. the standard 100-125 lbs for easier transportation
- Aluminum rails with stainless insert provides long life and easy portability due to low coefficient of friction, creating smoother slide
- Upgraded backsplash pan with easy detachment conveniently catches water while cutting larger tiles/blocks
| Power Source | Electric |
| Series | CTC |
| Weight | 0.0 LB |
| EAN or UPC | 701846300131 |

