Skip to content Skip to navigation menu
Clipper Classic General Purpose Dry Segmented 16 in High-Speed Blade

70184640356

Clipper Classic General Purpose Dry Segmented 16 in High-Speed Blade
Item #115066135
  • 16 in Overall Length
  • 4500 Maximum rpm
Clipper Classic General Purpose Dry Segmented 16 in High-Speed Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 in Overall Length
  • 4500 Maximum rpm

description

  • The improved bond on these Norton Clipper Classic blades provide longer life at an economical price in medium hard materials such as concrete with light to medium reinforcement.

applications

  • Cutting

features

  • Consistent performance - low initial price point
  • Most aggressive cutting action for general-purpose and masonry applications
  • Use when cutting speed and productivity are more important than finish
  • Best life and best cut rate and good finish
Overall Length 16 in
RPM [Max] 4500 rpm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison