Skip to content Skip to navigation menu
Clipper 4X4 Max Cut iHD Multi-Purpose Dry Segmented High-Speed Blade

70184645926

Clipper 4X4 Max Cut iHD Multi-Purpose Dry Segmented High-Speed Blade
Item #103943635
  • 14 in Overall Length
  • 5460 Maximum rpm
Clipper 4X4 Max Cut iHD Multi-Purpose Dry Segmented High-Speed Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Overall Length
  • 5460 Maximum rpm

description

  • The Norton Clipper 4X4 MAX CUT is taking high-speed cutting versatility to an all new level. The same standard features as the 4X4 with its anti-crack gullets and patented depth indicators that not only cool the blade but also allow the operator to know how deep they are cutting. An all new bond and diamond specification improves blade life in a wide range of materials while excelling in steel. New segment wear indicators give the operator an idea of remaining blade life.

applications

  • Cutting

features

  • Anti-crack ellipsoidal gullets resists cracking of steel core under extreme conditions
  • Stroboscopic indicators eliminate overcutting and allow faster cooling of blade
  • Segment wear indicators show remaining blade life
  • Premium iHD technology allows better cutting and consistency, increasing blade life
RPM [Max] 5460 rpm
Overall Length 14 in
Weight 0.0 LB
EAN or UPC 701846459266
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison