The Norton Clipper 4X4 MAX CUT is taking high-speed cutting versatility to an all new level. The same standard features as the 4X4 with its anti-crack gullets and patented depth indicators that not only cool the blade but also allow the operator to know how deep they are cutting. An all new bond and diamond specification improves blade life in a wide range of materials while excelling in steel. New segment wear indicators give the operator an idea of remaining blade life.
applications
Cutting
features
Premium iHD technology allows better cutting and consistency, increasing blade life
Stroboscopic indicators eliminate overcutting and allow faster cooling of blade
Anti-crack ellipsoidal gullets resists cracking of steel core under extreme conditions
Segment wear indicators show remaining blade life
Overall Length
12 in
RPM [Max]
6300 rpm
Weight
0.0 LB
EAN or UPC
701846459273
We're here for you
with Service Centers across the country - We have your back