Skip to content Skip to navigation menu
Clipper CP500 Series Gas Source High-Speed Cut-Off Saw

70184647563

Clipper CP500 Series Gas Source High-Speed Cut-Off Saw
Item #115066145
  • CP500 Series
  • Gas Power Source
Clipper CP500 Series Gas Source High-Speed Cut-Off Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CP500 Series
  • Gas Power Source

description

  • The CP500 high-speed cut-off saw is destined to be an asset on any crew. It’s fully designed with the user in mind to not only cut a smooth, fast track, but it’s also fully equipped to handle the everyday performance of any jobsite with unrelenting durability and reliability. Select a standard model or upgrade to the world’s first patented automatic lubrication system, iLube®.

applications

  • Cutting

features

  • Patented twin-air inlets and external rocker wheel keeps saw running clean and reduces debris being trapped in the filter
  • The four-step easy start eliminates the hassle of a choke by simply turning the switch on, priming the engine, pushing the decompression button, then pulling the cord to start
  • The electronic carburetor’s electromagnetic valve eliminates the standard choke and half throttle start
  • The patented iLube option automatically controls mixing of oil and fuel for maximum efficiency
Power Source Gas
Series CP500
Weight 0.0 LB
EAN or UPC 701846475631
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison