- 14 in Diameter
- Type 01/41 Wheel
- 1 in Center Hole
description
- When speed matters, Norton Gemini Asphalt C SC Type 01/41 high speed cut-off wheels deliver. Cut through asphalt quickly and accurately with the Gemini's sharp, extra-coarse grit and its abrasive blend of silicon carbide and aluminum oxide. With two full layers of reinforcing, low-power machines cut fast, so these wheels are ideal for light-to-medium asphalt applications. Use it with 1-inch or 20-millimeter cut-off saws, thanks to Norton's patented Universal Arbor, and enjoy powerful, reliable performance at a budget-friendly price.
applications
- Cut-Off
features
- Durable, sharp extra coarse grit silicon carbide and aluminum oxide abrasive blend for faster cutting and longer life on asphalt high-speed saw applications
- Two full layers of reinforcing, designed for lower power machines, and light to medium applications where speed of cut is the primary selection criterion
- Patented Universal Arbor will allow a single blade to be run on saws with either 1 in or 20mm arbors
- Good choice for consistent performance at an economical price
| Thickness | 1/8 in |
| Diameter | 14 in |
| Grit | 24 |
| Color | Brown |
| Center Hole | 1 in |
| Grade | Extra Coarse Grit |
| Wheel Type | Type 01/41 |
| RPM [Max] | 5400 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 701846728775 |

