- 8 in Overall Length
- 7650 Maximum rpm
description
- This Norton Clipper Charger blade combines the characteristics of the standard Charger blade with a turbo rim configuration for cutting hard, dense materials with minimal effort. A better bond and diamond concentration for maximum cutting speed, life and quality of cut.
applications
- Cutting
features
- Excellent blend of performance and price
- Provides the smoothest of cuts
- Use on porcelain and tile and marble and other hard materials requiring a high-quality cut
- Good life and good cut rate and best finish
| Overall Length | 8 in |
| RPM [Max] | 7650 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 701846815123 |

