Having introduced the first masonry saw over 80 years ago, the Norton Clipper BBL heavy-duty block saws have become the industry standard for masons worldwide. Equipped in either electric or gas, these saws are available with single or three-phase electric motor as well as a more powerful 13HP gasoline engine. Having a rugged all-steel frame design with forklift brackets, these saws resist twisting and damage during transport around a job site. A blade capacity up to 24" and features of extended water pans and open back frame allows cutting of larger materials. The balanced cutting head makes for effortless cutting depth positioning.
applications
Cutting
features
Off-set blade position of cutting head gives operator a better view of material being cut and more stabilization of material on conveyor
BBL series fits blades up to 24 in
All steel with super strong fillet welds deliver maximum strength and durability while the open back allows for cutting of larger materials
Sloped front water pan allows complete control of the foot pedal and depth of cut while reducing operator fatigue
Power Source
Electric
Series
BBL
Weight
0.0 LB
EAN or UPC
701846831505
We're here for you
with Service Centers across the country - We have your back