Skip to content Skip to navigation menu
Clipper Duo Critically Hard Dry Segmented 12 in High-Speed Blade

70184683611

Clipper Duo Critically Hard Dry Segmented 12 in High-Speed Blade
Item #104947788
  • 12 in Overall Length
  • 6300 Maximum rpm
Clipper Duo Critically Hard Dry Segmented 12 in High-Speed Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Overall Length
  • 6300 Maximum rpm

description

  • The Norton Clipper DUO blades exclusive design, introduced in 2002, has become a dominant name in the market. The unique dual segment per land technology provides excellent cutting speed with low vibration and high comfort of cut. The exclusive arrow shape gullets not only indicate blade direction, but also assist in fast removal of cutting debris. Maximum general purpose performance when cutting medium to low reinforcement, hard materials.

applications

  • Cutting

features

  • Dual segment technology provides smoother blade cutting surface and reduced wear of segments
  • Reduced angle of contact reduces the vibration and wear allowing faster cutting
  • Arrow shaped gullets generate a stronger airflow for faster removal of particles which extends blade life
  • Trapezoidal segment shape provides constant surface contact when in use allowing more dedicated cutting power
Overall Length 12 in
RPM [Max] 6300 rpm
Weight 0.0 LB
EAN or UPC 701846836111
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison