Skip to content Skip to navigation menu
Clipper Duo Evo iHD Critically Hard Dry Segmented 14 in High-Speed Blade

70184684218

Clipper Duo Evo iHD Critically Hard Dry Segmented 14 in High-Speed Blade
Item #115066200
  • 14 in Overall Length
  • 5460 Maximum rpm
Clipper Duo Evo iHD Critically Hard Dry Segmented 14 in High-Speed Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Overall Length
  • 5460 Maximum rpm

description

  • The unique shape of the Norton Clipper DUO EVO segments optimizes the angle of attack while enhancing the evacuation of the debris. With a new manufacturing process, the DUO EVO segments provide an exceptional cutting speed for optimum performance and increased life up to 20% over the original DUO EVO design.

applications

  • Cutting

features

  • Dual segment technology provides smoother blade cutting surface and reduced wear of segments
  • The iHD technology provides better cutting and consistency increasing the life of the blade by almost 20 percent
  • Speed slant segment design allows faster cut rates than typical high speed blades
  • Reduced angle of contact reduces vibration and wear allowing faster cutting
Overall Length 14 in
RPM [Max] 5460 rpm
Weight 0.0 LB
EAN or UPC 701846842181
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison