There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
When seconds count, reach for the Norton Clipper Rescue Runner. The specially tempered steel core provides maximum durability under the toughest conditions on many materials.With this single layer vacuum bonded diamond and new placement technology, it allows the diamonds to cut in both directions for quick cutting.
applications
Cutting
features
Universal arbor allows the Rescue Runner to be used on 1 in. and 20 mm high-speed gas or electric saws
Bi-directional blade usage allows for quick blade mounting due to symmetrical diamond pattern
Thicker specially tempered steel core for max durability under the toughest conditions
Premium grade diamond along with the vacuum bonded application process allows this blade to handle multiple cutting applications
Overall Length
14 in
RPM [Max]
5460 rpm
Weight
0.0 LB
EAN or UPC
701846843614
We're here for you
with Service Centers across the country - We have your back