Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Clipper ValuPlus General Purpose Dry Segmented 14 in High-Speed Blade

70184684428

Clipper ValuPlus General Purpose Dry Segmented 14 in High-Speed Blade
Item #115066203
  • 14 in Overall Length
  • 5460 Maximum rpm
Clipper ValuPlus General Purpose Dry Segmented 14 in High-Speed Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Overall Length
  • 5460 Maximum rpm

description

  • The Norton Clipper ValuPlus blades are for value and performance on small to medium size jobs. The sintered blade cuts unreinforced soft to medium concrete fast on saws up to 13 HP.

applications

  • Cutting

features

  • Best life and best cut rate and good finish
  • Use when cutting speed and productivity are more important than finish
  • Consistent performance - lowest initial price point
  • Most aggressive cutting action for general-purpose and masonry applications
RPM [Max] 5460 rpm
Overall Length 14 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison