The Norton Clipper 4X4's multi-purpose laser welded blade for dry cutting a range of construction materials without sacrificing performance or price. Depth of cut is easily controlled with the patented depth-of-cut indicators cut into the steel core. Anti-crack gullets for enhanced safety cutting steel and metal (up to 5mm thick).
applications
Cutting
features
Versatile laser welded segments allows cutting on a wide range of construction materials
Depth of cut indicators provide improved cutting with preside control
Anticrack gullets not only provide safer cuts but help to cool the blade
Excellent blend of performance and price
Overall Length
14 in
RPM [Max]
5460 rpm
Weight
0.0 LB
EAN or UPC
701846845472
We're here for you
with Service Centers across the country - We have your back