Skip to content Skip to navigation menu
Clipper 4X4 Multi-Purpose Dry Segmented 12 in High-Speed Blade

70184684548

Clipper 4X4 Multi-Purpose Dry Segmented 12 in High-Speed Blade
Item #115066211
  • 12 in Overall Length
  • 6300 Maximum rpm
Clipper 4X4 Multi-Purpose Dry Segmented 12 in High-Speed Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Overall Length
  • 6300 Maximum rpm

description

  • The Norton Clipper 4X4's multi-purpose laser welded blade for dry cutting a range of construction materials without sacrificing performance or price. Depth of cut is easily controlled with the patented depth-of-cut indicators cut into the steel core. Anti-crack gullets for enhanced safety cutting steel and metal (up to 5mm thick).

applications

  • Cutting

features

  • Versatile laser welded segments allows cutting on a wide range of construction materials
  • Excellent blend of performance and price
  • Depth of cut indicators provide improved cutting with preside control
  • Anticrack gullets not only provide safer cuts but help to cool the blade
Overall Length 12 in
RPM [Max] 6300 rpm
Weight 0.0 LB
EAN or UPC 701846845489
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison