Skip to content Skip to navigation menu
Baling Unit for Fiber Discs

77696001065

Baling Unit for Fiber Discs
Item #115065538
  • Baling Unit
Baling Unit for Fiber Discs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Baling Unit

description

  • Fiber disc baling units are economically priced and packaged. Places 100 discs on a spindle between two plates and locks down with a pinch screw. Maintains the shape of the discs by maintaining pressure to minimize curl. User-friendly and reusable design.

applications

  • Beveling
  • Blending
  • Clean and Detail
  • Deburring
  • Edge Breaking
  • Finishing
  • Paint Removal
  • Polishing
  • Rust Removal
  • Stock Removal
Width 5 in
Weight 0.0 LB
EAN or UPC 776960010655
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison