Skip to content Skip to navigation menu
Dry Ice Multi-Air Cyclonic Ceramic Alumina Coarse Grit Paper H&L Vacuum Disc

77696095005

Dry Ice Multi-Air Cyclonic Ceramic Alumina Coarse Grit Paper H&L Vacuum Disc
Item #115066006
  • 3 in Diameter
  • Blue Color
  • Coarse Grade
  • 12000 Maximum rpm
Dry Ice Multi-Air Cyclonic Ceramic Alumina Coarse Grit Paper H&L Vacuum Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Diameter
  • Blue Color
  • Coarse Grade
  • 12000 Maximum rpm

description

  • Help keep your workspace clean by using the Dry Ice Multi-Air Cyclonic A975 coarse grit paper H&L vacuum disc, which features a P-graded, seeded-gel ceramic alumina abrasive and laser-cut spiral vacuum hole design to ensure optimal dust collection. Providing the best durability and fastest cut rate of any paper disc, the Multi-Air Cyclonic disc delivers cool cutting action. A flexible C-weight latex-saturated backing offers fiber reinforcement for 50-to 60-percent better tear resistance. Due to the water-based, non-pigmented stearate No-Fil coating, this disc doesn't transfer color. The open-coat design minimizes loading, and the hook and loop back ensures easy installation.

applications

  • Blending
  • Sanding
  • Stripping

features

  • P-graded, seeded-gel ceramic alumina abrasive and laser-cut, spiral, vacuum hole design maximizes dust extraction for clean work environment and less contamination, and delivers a cool, fast, consistent cut rate and longer life than any paper disc
  • Unique fiber reinforced, flexible C-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provides maximum load resistance and no color transfer to work
  • Exceptional choice for the most demanding coarse grit stripping, blending and sanding lightweight paper disc applications on aluminum, fiberglass, composites, hard woods and soft woods
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 776960950050
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison