Skip to content Skip to navigation menu
Dry Ice Multi-Air Cyclonic Ceramic Alumina Fine Grit Paper H&L Vacuum Disc

77696095007

Dry Ice Multi-Air Cyclonic Ceramic Alumina Fine Grit Paper H&L Vacuum Disc
Item #115066008
  • 3 in Diameter
  • Blue Color
  • Fine Grade
  • 12000 Maximum rpm
Dry Ice Multi-Air Cyclonic Ceramic Alumina Fine Grit Paper H&L Vacuum Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Diameter
  • Blue Color
  • Fine Grade
  • 12000 Maximum rpm

description

  • Dry Ice Multi-Air Cyclonic A975 fine grit paper H&L vacuum discs last longer and cut faster, cooler, and more consistently than any other paper discs. Armed with a P-grade, seeded-gel, ceramic alumina abrasive and Multi-Air Cyclonic precision laser-cut technology, these discs make an excellent choice for demanding fine grit vacuum blending, sanding, and lightweight finishing. The fiber-reinforced, latex-saturated, B-weight backing remains flexible while delivering 50- to 60-percent greater tear strength, and the water-based, non-pigmented-stearate, No-Fil open coating minimizes loading and eliminates color transfers. A hook and loop back makes mounting and changing discs a snap, while spiral vacuum holes improve dust extraction.

applications

  • Finishing
  • Microfinishing
  • Sanding

features

  • P-graded, seeded-gel ceramic alumina abrasive and laser-cut, spiral, vacuum hole design maximizes dust extraction for clean work environment and less contamination, and delivers a cool, fast, consistent cut rate and longer life than any paper disc
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provides maximum load resistance and no color transfer to work
  • Exceptional choice for the most demanding fine grit vacuum blending, sanding and finishing lightweight paper disc sanding applications
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 776960950074
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison